Apply to be a TradeMaster!
Main product image of Zura 1-Handle Wall Mount Bathroom Faucet Trim (Chrome), T574LF-WL
Magnifying glass
Hover image to zoom

Zura 1-Handle Wall Mount Bathroom Faucet Trim (Chrome), T574LF-WL

Brand:
Delta
SKU:
T574LF-WL
Rating:
(0)
Q&A:
(0)
Zura 1-Handle Wall Mount Bathroom Faucet Trim (Chrome), T574LF-WL
Magnifying glass
Hover image to zoom
$499.00 each
In Stock
In Stock
Get 2 Mon, Nov 23
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: GPM
1.2 GPM
Product Highlight: Max Flow (GPM)
1.2 MAX GPM
Product Highlight: Finish
Chrome

Description

–



The Zura design is a precise marriage of rounded, rectangular and triangular elements and offers innovative, geometric styling to complement our current contemporary lineup. By mounting your bathroom faucet to the wall, you can not only achieve a sleek, stunning style but also free up precious vanity space and help streamline cleaning. The reach of the spout is meticulously engineered to simplify daily tasks likes washing your hands and brushing your teeth over your sink bowl. The polished nickel finish reflects back deep shadows from your space, creating contrast within the pale gold tones which takes on a new light from every angle.

  • Wall-mounted for use with vessel style lavatories
  • Trim kit only, must purchase rough-in kit separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 2-hole 4" installation
  • Rigid spout
  • Temperature and volume controlled by handle

Specs

–
Series:

Zura

Flow Rate (GPM):

1.2

Handle Style:

Lever

GPM:

1.2

Max Flow (GPM):

1.2

Flow Rate:

1.2 GPM

Finish:

Chrome

Number of Holes:

2

Number of Handles:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy