Apply to be a TradeMaster!
Main product image of Trinsic 2-Handle Wall Mounted Tub Filler (Matte Black), T5759-BLWL
Magnifying glass
Hover image to zoom

Trinsic 2-Handle Wall Mounted Tub Filler (Matte Black), T5759-BLWL

Brand:
Delta
SKU:
T5759-BLWL
Rating:
(0)
Q&A:
(0)
Trinsic 2-Handle Wall Mounted Tub Filler (Matte Black), T5759-BLWL
Magnifying glass
Hover image to zoom
$1,025.00 each
In Stock
In Stock
Get 1 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Wall

Description

–
Complete your bath with a beautifully designed Delta roman tub wall-mount faucet, meticulously crafted to turn heads and enhance your experience. Matte Black makes a statement in your space, cultivating a sophisticated air and coordinating flawlessly with most other fixtures and accents. With bright tones, Matte Black is undeniably modern with a strong contrast, but it can complement traditional or transitional spaces just as well when paired against warm neutrals for a rustic feel akin to cast iron. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.

Specs

–
Number of Holes:

3

Application:

Bathroom

Finish:

Matte Black

Mount:

Wall

Handles Included:

Yes

Number of Handles:

2

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy