Apply to be a TradeMaster!
Main product image of Trinsic 2-Handle Wall Mounted Tub Filler (Champagne Bronze), T5759-CZWL
Magnifying glass
Hover image to zoom

Trinsic 2-Handle Wall Mounted Tub Filler (Champagne Bronze), T5759-CZWL

Brand:
Delta
SKU:
T5759-CZWL
Rating:
(0)
Q&A:
(0)
Trinsic 2-Handle Wall Mounted Tub Filler (Champagne Bronze), T5759-CZWL
Magnifying glass
Hover image to zoom
$1,099.00 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Mount
Wall

Description

–
Complete your bath with a beautifully designed Delta roman tub wall-mount faucet, meticulously crafted to turn heads and enhance your experience. Designed to look like new for life, Brilliance finishes are developed using a proprietary process that creates a durable, long-lasting finish that is guaranteed not to corrode, tarnish or discolor. Take the chill out of contemporary with the eloquent warmth of Champagne Bronze in your bath. This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble, able to pair elegantly with traditional, transitional and contemporary décor. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor, so you can enjoy a coordinated bath you'll love to look at for life. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.

Specs

–
Number of Holes:

3

Application:

Bathroom

Finish:

Champagne Bronze

Mount:

Wall

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy