Apply to be a TradeMaster!
Main product image of Trinsic Wall Mounted Tub Filler (Stainless), T5759-SSWL
Magnifying glass
Hover image to zoom

Trinsic Wall Mounted Tub Filler (Stainless), T5759-SSWL

Brand:
Delta
SKU:
T5759-SSWL
Rating:
(0)
Q&A:
(0)
Trinsic Wall Mounted Tub Filler (Stainless), T5759-SSWL
Magnifying glass
Hover image to zoom
$949.00 each
In Stock
In Stock
Get 5 Wed, Oct 28
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
Complete your bath with a beautifully designed Delta roman tub wall-mount faucet, meticulously crafted to turn heads and enhance your experience. Brilliance finishes are durable, long-lasting and guaranteed not to corrode, tarnish or discolor. This Brilliance Stainless finish has subtle, warm undertones which make it an excellent match with nickel or stainless steel and is extremely versatile, complementing nearly any look, be it traditional, transitional or contemporary. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.

Specs

–
Finish:

Stainless Steel

Number of Holes:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy