Apply to be a TradeMaster!
Main product image of Trinsic Wall Mounted Tub Filler (Chrome), T5759-WL
Magnifying glass
Hover image to zoom

Trinsic Wall Mounted Tub Filler (Chrome), T5759-WL

Brand:
Delta
SKU:
T5759-WL
Rating:
(0)
Q&A:
(0)
Trinsic Wall Mounted Tub Filler (Chrome), T5759-WL
Magnifying glass
Hover image to zoom
$729.00 each
In Stock
In Stock
Get 6 Mon, Oct 5
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Complete your bath with a beautifully designed Delta roman tub wall-mount faucet, meticulously crafted to turn heads and enhance your experience. Chrome has rapidly become one of the most popular finishes across décor styles in the bath thanks to its stunning gloss and innate versatility. Paired with crisp lines and bright whites, it creates a bold, modern contrast, but it works equally well with vintage styles and traditional spaces to convey a hint of nostalgia. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • Ships with coordinating handles for quick and easy installation
  • ADA Compliant
  • 3-hole 8" wall installation
  • Rigid 11-2/5 in. long spout
  • Red/blue indicators
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.

Specs

–
Number of Holes:

3

Finish:

Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy