Apply to be a TradeMaster!
Main product image of Stryke 2-Handle Wall Mounted Tub Filler (Stainless Steel)
Magnifying glass
Hover image to zoom

Stryke 2-Handle Wall Mounted Tub Filler (Stainless Steel)

Brand:
Delta
SKU:
T5776-SSWL
Rating:
(0)
Q&A:
(0)
Stryke 2-Handle Wall Mounted Tub Filler (Stainless Steel)
Magnifying glass
Hover image to zoom
T5776-SSWL has been discontinued
Discontinued April 22, 2024
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Finish
Stainless Steel
Product Highlight: Mount
Wall

Description

With subtly upturned spout and handles, the Stryke™ Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom’s everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Complete your bath with a beautifully designed Delta roman tub faucet, meticulously crafted to turn heads and enhance your experience. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Tub spout extends 12-3/4 in. from wall
  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Three-hole wall-mount
  • Rigid spout does not swivel
  • Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
  • Stainless complements nearly any look, be it traditional, transitional or contemporary

Specs

Application:

Bathroom

Finish:

Stainless Steel

Mount:

Wall

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm