Apply to be a TradeMaster!
Main product image of Tetra Wall Mount Tub Filler Trim (Matte Black), T5789-BLLHP-WL
Magnifying glass
Hover image to zoom

Tetra Wall Mount Tub Filler Trim (Matte Black), T5789-BLLHP-WL

Brand:
Delta
SKU:
T5789-BLLHP-WL
Rating:
(0)
Q&A:
(0)
Tetra Wall Mount Tub Filler Trim (Matte Black), T5789-BLLHP-WL
Magnifying glass
Hover image to zoom
$869.00 each
Out of Stock
Out of Stock
Get it Tue, Nov 10 - Tue, Nov 17
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Handle Style
Lever

Description

–
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Make a statement in your bath with a wall mount tub filler - an elegant complement to any freestanding bathtub. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Fits 3-hole 8-inch wall installations
  • Trim kit only, must order valve rough (R3500-WL) separately to complete the unit
  • 1/4 turn stops
  • Optional red/blue glide rings included
  • Accommodates wall thickness from 1/8-inch to 3-3/4-inch
  • Handle(s) not included, must purchase handle separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor

Specs

–
Number of Handles:

2

Finish:

Matte Black

Number of Holes:

3

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy