Apply to be a TradeMaster!
Main product image of Tetra Wall Mount Tub Filler Trim (Lumicoat Champagne Bronze), T5789-CZ-PR-LHP-WL
Magnifying glass
Hover image to zoom

Tetra Wall Mount Tub Filler Trim (Lumicoat Champagne Bronze), T5789-CZ-PR-LHP-WL

Brand:
Delta
SKU:
T5789-CZ-PR-LHP-WL
Rating:
(0)
Q&A:
(0)
Tetra Wall Mount Tub Filler Trim (Lumicoat Champagne Bronze), T5789-CZ-PR-LHP-WL
Magnifying glass
Hover image to zoom
$949.00 each
In Stock
In Stock
Get 7 Tue, Nov 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Handle Style
Lever
Product Highlight: Finish
Lumicoat Champagne Bronze

Description

–
The Tetra Bath Collection melds industrial design to your personal taste with customizable handles. Familiar geometries and subtle curves combine to bring a sleek, architectural look and feel to the bath. Make a statement in your bath with a wall mount tub filler - an elegant complement to any freestanding bathtub. Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet's most commonly touched areas stay beautiful. You can install with confidence, knowing Delta products are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes easily wipe clean without cleaners or chemicals and are guaranteed to resist mineral buildup and hard water stains on the product's most commonly touched areas
  • Fits 3-hole 8-inch wall installations
  • Trim kit only, must order valve rough (R3500-WL) separately to complete the unit
  • 1/4 turn stops
  • Optional red/blue glide rings included
  • Accommodates wall thickness from 1/8-inch to 3-3/4-inch
  • Handle(s) not included, must purchase handle separately to complete the unit

Specs

–
Number of Holes:

3

Handle Style:

Lever

Number of Handles:

2

Finish:

Lumicoat Champagne Bronze

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy