Apply to be a TradeMaster!
Main product image of Pivotal 2-Handle Wall Mounted Tub Filler (Matte Black), T5799-BLWL
Magnifying glass
Hover image to zoom

Pivotal 2-Handle Wall Mounted Tub Filler (Matte Black), T5799-BLWL

Brand:
Delta
SKU:
T5799-BLWL
Rating:
(0)
Q&A:
(0)
Pivotal 2-Handle Wall Mounted Tub Filler (Matte Black), T5799-BLWL
Magnifying glass
Hover image to zoom
$1,249.00 each
Backorder
Backorder
Get it Fri, Oct 23 - Fri, Oct 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Matte Black
Product Highlight: Mount
Wall

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Two Handle Wall Mounted Tub Filler. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Trim only, must order rough separately
  • Rough-in R3500-WL required for installation (sold separately)
  • Extends 11-1/2 in. from wall
  • ADA compliant
  • Solid brass fabricated body
  • 1/4 turn stops
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Cartridges ship with rough
  • 1/2 in. - 14 NPT threaded female inlets

Specs

–
Number of Holes:

3

Application:

Bathroom

Finish:

Matte Black

Mount:

Wall

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy