Apply to be a TradeMaster!
Main product image of Pivotal Wall Mount Tub Filler Trim (Lumicoat Chrome), T5799-PR-WL
Magnifying glass
Hover image to zoom

Pivotal Wall Mount Tub Filler Trim (Lumicoat Chrome), T5799-PR-WL

Brand:
Delta
SKU:
T5799-PR-WL
Rating:
(0)
Q&A:
(0)
Pivotal Wall Mount Tub Filler Trim (Lumicoat Chrome), T5799-PR-WL
Magnifying glass
Hover image to zoom
$939.00 each
In Stock
In Stock
Get 1 Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Lumicoat Chrome
Product Highlight: Handle Style
Lever

Description

–
The confident slant of the Pivotal Bath Collection makes it a striking addition to a bathroom's contemporary geometry for a look that makes a statement. Complete the look of your bath with this Pivotal Two Handle Wall Mounted Tub Filler. Our products are purposefully designed to simplify installation and enhance everyday use for all the moments that follow. You can install with confidence, knowing that Delta faucets are backed by our Lifetime Limited Warranty.

Features:
  • Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without chemicals or cleaners on the product's most commonly touched areas
  • Trim kit only, must purchase rough-in kit separately
  • Rough-in R3500-WL (sold separately) required for installation
  • Extends 11-1/2 in. from wall
  • Fits 3-hole 8 in. wall installations
  • ADA compliant
  • Solid brass fabricated body

Specs

–
Number of Handles:

2

Number of Holes:

3

Finish:

Lumicoat Chrome

Handle Style:

Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy