Apply to be a TradeMaster!
Main product image of 3-Way Shower Arm Diverter with Hand Shower Mount (Polished Chrome), U4920-PK
Magnifying glass
Hover image to zoom

3-Way Shower Arm Diverter with Hand Shower Mount (Polished Chrome), U4920-PK

Brand:
Delta
SKU:
U4920-PK
Rating:
(0)
Q&A:
(0)
3-Way Shower Arm Diverter with Hand Shower Mount (Polished Chrome), U4920-PK
Magnifying glass
Hover image to zoom
$69.07 each
In Stock
In Stock
Get 4 Wed, Oct 28
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Material
Brass

Description

–
Features:
  • May be used with Delta handshowers
  • Brass construction
  • ADA flip lever control
  • Diverts Water
  • Flip lever: U4920, U492
  • Water supply elbow: U4980.
  • Lifetime limited warranty; or for commercial purchasers, 1 or 10 years for multi-family residential (apartments and condominiums) and 5 years for all other commercial uses, in each case from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Finish:

Chrome

Product Type:

Shower Arm Diverter

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy