Apply to be a TradeMaster!
Main product image of 3-Way Shower Arm Diverter for Hand Shower (Polished Chrome), U4929-PK
Magnifying glass
Hover image to zoom

3-Way Shower Arm Diverter for Hand Shower (Polished Chrome), U4929-PK

Brand:
Delta
SKU:
U4929-PK
Rating:
(2)
Q&A:
(0)
3-Way Shower Arm Diverter for Hand Shower (Polished Chrome), U4929-PK
Magnifying glass
Hover image to zoom
$43.67 each
In Stock
In Stock
Get 5 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • May be used with Delta handshowers
  • Brass construction
  • ADA flip lever control
  • Diverts Water
  • Flip lever: U4920, U492
  • Water supply elbow: U4980.
  • Lifetime limited warranty on parts (other than electronic parts and batteries) and finishes; or for commercial users, for 5 years from the date of purchase.
  • 5 year limited warranty on electronic parts (other than batteries); or for commercial users, for 1 year from the date of purchase. No warranty is provided on batteries.

Specs

–
Product Type:

Shower Arm Diverter

Finish:

Chrome

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

i would buy this again

This product is so well made I don't think i will ever have to replace it
DYI
Falls Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Works well, easy to flip handle on valve back and forth. Replaced a delta quarter turn diverter that locked up and wouldn't budge.
Mr. Fix It
PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy