Apply to be a TradeMaster!
Main product image of 84" Hand Shower Hose (Chrome/White), U494R-84-PK
Magnifying glass
Hover image to zoom

84" Hand Shower Hose (Chrome/White), U494R-84-PK

Brand:
Delta
SKU:
U494R-84-PK
Rating:
(0)
Q&A:
(0)
84" Hand Shower Hose (Chrome/White), U494R-84-PK
Magnifying glass
Hover image to zoom
$48.84 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome|White
Product Highlight: Material
Stainless Steel

Description

–


Features:
  • Two chrome metal conical hose nuts
  • 84" hose

Specs

–
Finish:

Chrome|White

Material:

Stainless Steel

Type:

Hose

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy