Apply to be a TradeMaster!
Main product image of 6" Shower Arm and Flange (Champagne Bronze), U4993-CZ
Magnifying glass
Hover image to zoom

6" Shower Arm and Flange (Champagne Bronze), U4993-CZ

Brand:
Delta
SKU:
U4993-CZ
Rating:
(0)
Q&A:
(0)
6" Shower Arm and Flange (Champagne Bronze), U4993-CZ
Magnifying glass
Hover image to zoom
$107.96 each
In Stock
In Stock
Get 1 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Champagne Bronze
Product Highlight: Diameter (Inches)
2-3/8" Diameter
Product Highlight: Size
6"
Product Highlight: Connection Size
1/2" Connection

Description

–
Features:
  • Shower arm extends 6"
  • Includes flange
  • 1/2" (12.7 mm) IPS male threads
  • 2-3/8" (60.325 mm) outside diameter
  • Brilliance Finish

Specs

–
Type:

Shower Flange

Shower Arm

Finish:

Champagne Bronze

Diameter (Inches):

2-3/8"

Size:

6"

Connection Size:

1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy