Apply to be a TradeMaster!
Main product image of U4996-SS Ceiling Mount Shower Arm & Flange (Stainless)
Magnifying glass
Hover image to zoom

U4996-SS Ceiling Mount Shower Arm & Flange (Stainless)

Brand:
Delta
SKU:
U4996-SS
Rating:
(0)
Q&A:
(0)
U4996-SS Ceiling Mount Shower Arm & Flange (Stainless)
Magnifying glass
Hover image to zoom
$83.98 each
In Stock
In Stock
Get 1 Tomorrow, Sep 30
Order by 2PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
  • Extends 3" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable brass construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Specs

–
Finish:

Stainless Steel

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy