Shop Resideo Sale
Main product image of Shower Arm & Flange 14" Ceiling Mount (Polished Nickel), U4998-PN
Magnifying glass
Hover image to zoom

Shower Arm & Flange 14" Ceiling Mount (Polished Nickel), U4998-PN

Brand:
Delta
SKU:
U4998-PN
Rating:
(0)
Q&A:
(0)
Shower Arm & Flange 14" Ceiling Mount (Polished Nickel), U4998-PN
Magnifying glass
Hover image to zoom
$123.63 each
In Stock
In Stock
Get 1 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Polished Nickel
Product Highlight: Material
Metal

Description

–
This Ceiling-Mount Shower Arm and Flange is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads.

Features:
  • Mounts to ceiling
  • Extends 14" down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2" outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Specs

–
Finish:

Polished Nickel

Material:

Metal

Type:

Shower Arm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy