Apply to be a TradeMaster!
Main product image of 10" Shower Arm and Flange Ceiling Mount (Matte Black), U4999-BL
Magnifying glass
Hover image to zoom

10" Shower Arm and Flange Ceiling Mount (Matte Black), U4999-BL

Brand:
Delta
SKU:
U4999-BL
Rating:
(0)
Q&A:
(0)
10" Shower Arm and Flange Ceiling Mount (Matte Black), U4999-BL
Magnifying glass
Hover image to zoom
$132.83 each
In Stock
In Stock
Get 22 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: Finish
Matte Black
Product Highlight: Diameter (Inches)
2-1/2" Diameter
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Size
10"

Description

–
This Ceiling-Mount Shower Arm and Flange is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and shower heads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan shower heads.

Product Features
  • Mounts to ceiling
  • Extends 10 in. down from ceiling
  • Includes flange
  • Shower head sold separately
  • Flange has 2-1/2 in. outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2 in. (12.7 mm) IPS male threads
  • Installs in minutes

Specs

–
Type:

Shower Flange

Shower Arm

Material:

Stainless Steel

Finish:

Matte Black

Diameter (Inches):

2-1/2"

Connection Size:

1/2"

Size:

10"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy