Apply to be a TradeMaster!
Main product image of U4999-SS Ceiling Mount Shower Arm & Flange (Stainless)
Magnifying glass
Hover image to zoom

U4999-SS Ceiling Mount Shower Arm & Flange (Stainless)

Brand:
Delta
SKU:
U4999-SS
Rating:
(0)
Q&A:
(0)
U4999-SS Ceiling Mount Shower Arm & Flange (Stainless)
Magnifying glass
Hover image to zoom
$136.14 each
In Stock
In Stock
Get 13 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Stainless Steel

Description

–
This Ceiling-Mount Shower Arm and Flange in Chrome is an essential component to a coordinated shower. The shower becomes your private sanctuary where body sprays and showerheads work in perfect harmony. Getting ready in the morning is far from routine when you are surrounded by a bath that reflects your personal style. Customize your experience with hand showers, body sprays, body jets and raincan showerheads.

  • Extends 10" down from ceiling
  • Includes flange
  • Shower head sold separately
  • 2-1/2" outside diameter
  • Durable stainless steel construction for years of reliable use
  • 1/2" (12.7 mm) IPS male threads

Specs

–
Finish:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy