Apply to be a TradeMaster!
Main product image of 1/2" 20V MAX XR Brushless Cordless Drill/Driver (Tool Only), DCD801B
Magnifying glass
Hover image to zoom

1/2" 20V MAX XR Brushless Cordless Drill/Driver (Tool Only), DCD801B

Brand:
Dewalt
SKU:
DCD801B
Rating:
(0)
Q&A:
(0)
1/2" 20V MAX XR Brushless Cordless Drill/Driver (Tool Only), DCD801B
Magnifying glass
Hover image to zoom
$221.16 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Material
Stainless Steel
Product Highlight: Power Source
Battery

Description

–
Take on a wide range of demanding applications with the 20V MAX XR Brushless Cordless 1/2 in. Drill/Driver (battery and charger sold separately), our most powerful 20V MAX 2-speed drill driver. Make up to 175 holes per charge   with this solution engineered up to 109% more powerful . Equipped with the ANTI-ROTATION System that senses the rotational motion of the tool and shuts it down if the motion is excessive, this tool helps maximize control on demanding jobs Featuring a high-speed transmission and variable speed trigger with 2 speed settings, this drill/driver delivers professional level performance. Work confidently with a 1/2 in. metal ratcheting chuck and illuminate dim work areas with an integrated 3-position LED. As a part of our best performing line of 20V MAX power tools, this XR drill/driver helps you maximize productivity on tough jobs. Battery and Charger Sold Separately

  • Our Most Powerful 20V MAX 2-Speed Drill Driver - Complete a wide range of applications with this drill/driver that is up to 109% more powerful.
  • Help Maximize Control - Equipped with the ANTI-ROTATION System that senses the rotational motion of the tool and shuts it down if the motion is excessive. The red LED indicator illuminates when the ANTI-ROTATION System is engaged.
  • Competitive Advantage - Dominate demands with this tool designed to be up to 25% more powerful vs. Milwaukee.
  • Professional Performance - Complete jobs with top level speed, control, and precision with a high-speed transmission and variable speed trigger featuring 2 settings (no load 0-650/0-2,000 rpm).
  • Bright LED Work light - Illuminate dim work areas with an adjustable, 3-position LED featuring 70 lumens and auto-shutoff function.
  • Help Maximize Productivity - Make up to 175 holes per charge.
  • High Bit Retention - Work confidently with a 1/2 in. metal ratcheting chuck that provides secure bit retention.
  • TOOL CONNECT CHIP READY - Featuring TOOL CONNECT CHIP READY functionality (DEWALT chip sold separately) when paired with the DEWALT Site Manager app that shows data on jobsite asset management and tool location.
  • Part Of Our Best Performing Line Of 20V MAX Power Tools - Innovative power tools designed to deliver certainty for the world's toughest pros.

Specs

–
Blade Material:

Stainless Steel

Voltage:

20v

Material:

Stainless Steel

Product Type:

Driver

Power Source:

Battery

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy