Apply to be a TradeMaster!
Main product image of ATOMIC 20V MAX XR Multi-Head Drill/Driver (Tool Only), DCD803B
Magnifying glass
Hover image to zoom

ATOMIC 20V MAX XR Multi-Head Drill/Driver (Tool Only), DCD803B

Brand:
Dewalt
SKU:
DCD803B
Rating:
(0)
Q&A:
(0)
ATOMIC 20V MAX XR Multi-Head Drill/Driver (Tool Only), DCD803B
Magnifying glass
Hover image to zoom
$301.39 each
Backorder
Backorder
Get it Mon, Nov 9 - Tue, Dec 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v

Description

–
Take on a variety of applications in hard-to-reach spaces with the ATOMIC 20V MAX Brushless Cordless Multi-Head Drill/Driver (battery and charger sold separately). With 4 versatile attachments including a 1/2 in. (13mm) Metal Chuck Attachment, a 1/4 in. Hex Right Angle Attachment, a 1/4 in. Hex Quick Release Offset Attachment, and a 1/4 in. Hex Quick Release Attachment, this compact tool features a drop-in load mechanism that allows users to efficiently connect attachments to complete a variety of applications.

  • Versatile Capabilities - Take on a variety of applications with the included 1/2 in. (13mm) Metal Chuck Attachment, 1/4 in. Hex Right Angle Attachment, 1/4 in. Hex Quick Release Offset Attachment, and a 1/4 in. Hex Quick Release Attachment.
  • Reach Tough Areas - Access hard-to-reach spaces with included attachments that can be individually used (one at a time) on the Right Angle Attachment.
  • Quick Connection - Switch between applications quickly and easily with included attachments.
  • Security Collar - Check if the attachment has been securely attached to your drill with the yellow collar around the chuck.
  • Help Maximize Organization - Mount the organizer to the wall using the keyholes or use the belt hooks provided to hang the tool or hold up to 4 attachment heads.
  • Power And Performance - Complete tough applications in tight spaces with up to 15% more power.
  • Competitive Advantage - Get up to 128% more power vs. Milwaukee.

Specs

–
Power Source:

Battery

Product Type:

Driver

Voltage:

20v

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy