Apply to be a TradeMaster!
Main product image of 20V MAX Transfer Pump Kit, DCE050P1
Magnifying glass
Hover image to zoom

20V MAX Transfer Pump Kit, DCE050P1

Brand:
Dewalt
SKU:
DCE050P1
Rating:
(0)
Q&A:
(0)
20V MAX Transfer Pump Kit, DCE050P1
Magnifying glass
Hover image to zoom
$468.26 each
Backorder
Backorder
Get it Thu, Nov 5 - Fri, Dec 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery

Description

–
Ideal for the mechanical and plumbing trades, the 20V MAX Transfer Pump can transfer large amounts of water or water/glycol mixture to be used for a wide range of applications. Engineered with a self priming pump and a LED-embedded power switch, this cordless solution delivers quick performance and is designed with the ability to transfer a 60% water/40% propylene glycol mixture. Featuring an exceptional flow rate, lift, and head height, this TOOL CONNECT TAG READY tool (DEWALT Tag sold separately) offers a convenient lightweight construction for anyone needing to move water.

  • Application Versatility - Able to transfer a 60% water/40% propylene glycol mixture to help complete HVAC and refrigeration workflows.
  • Exceptional Speed - Work quickly with a professional pump that is able to transfer up to 10 gal. per minute (GPM) using tap water.
  • Professional Performance - Transfer up to 300 gallons of tap water and achieve a lift height up to 25 feet with tap water.
  • Helps Maximize Tool Control - Prioritize control on the jobsite with a lightweight design, self-priming pump, and a LED-embedded power switch.
  • Powerful Pump - Take on tough jobs with this tool able to achieve up to 4.5 GPM at 45 feet of head height using tap water, on average.
  • Cross Compatibility - Tackle big jobs with DEWALT 20V MAX and DEWALT FLEXVOLT batteries that offer outstanding runtime (batteries sold separately).
  • TOOL CONNECT TAG READY - Featuring TOOL CONNECT TAG READY functionality (DEWALT Tag sold separately). Provides data on asset management and tool location when paired with the DEWALT Tag and the DEWALT Site Manager app.

Specs

–
Voltage:

20v

Product Type:

Kit

Power Source:

Battery

Batteries Included:

1

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy