Apply to be a TradeMaster!
Main product image of 1-1/4" 20V MAX XR Copper Tubing Cutter Kit, DCE154E1
Magnifying glass
Hover image to zoom

1-1/4" 20V MAX XR Copper Tubing Cutter Kit, DCE154E1

Brand:
Dewalt
SKU:
DCE154E1
Rating:
(0)
Q&A:
(0)
1-1/4" 20V MAX XR Copper Tubing Cutter Kit, DCE154E1
Magnifying glass
Hover image to zoom
$406.48 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Material
Cobalt

Description

–
Complete a variety of mechanical and plumbing applications with the 20V MAX XR 1-1/4 in. Copper Tubing Cutter (DCE154). Designed to deliver a best-in-class cut capacity range, this tool helps maximize productivity with up to 550 cuts per charge. Cut both plumbing and HVACR copper tubing sizes with the auto-size adjust cut mechanism that allows the tool to be used with 1/4 in. - 1-1/4 in. copper tubing or pipe without swapping parts including 3/8 in. outer diameter tubing for HVACR applications. This product features an innovative pivoting head that offers access to a wide range of cutting angles and a variable speed trigger for advanced user control. As a part of our best performing line of 20V MAX power tools and batteries , the durable 20V MAX XR 1-1/4 in. Copper Tubing Cutter (DCE154) features an innovative pivoting head that offers access to a wide range of cutting angles and a variable speed trigger for advanced user control.

  • Best In Class Cut Capacity Range - Cut 1/4 in. - 1-1/4 in. types K, L, & M hard and soft copper tubing or pipe for versatile usage.
  • Competitive Advantage - Cuts up to 2X faster than Milwaukee 2471 M12 Copper Tubing Cutter and there is 46% less cut clearance required vs. Milwaukee M12 Copper Tubing Cutter, 2471-20
  • Auto-Size Adjust Cutting Head Mechanism - Cut different sizes of pipe without needing to swap out parts to do so.
  • Innovative Pivoting Head - Access a wide range of angles with a pivoting head that offers over 80° rotation.
  • Help Maximize Productivity - Makes up to 550 cuts per charge.
  • Cuts Fast - Cuts copper tubing in as little as 1.2 seconds.
  • Durable Engineering - Take on tough jobsite environments with corrosion resistant cutting mechanism components.
  • Help Optimize Tool Control - Match speed to application with a variable speed trigger that provides user control.
  • Automatic Onboard LED - Help illuminate dim work areas with the integrated LED featuring on/off control.
  • TOOL CONNECT CHIP READY - Featuring TOOL CONNECT CHIP READY functionality (DEWALT tag sold separately) when paired with the DEWALT Site Manager app that shows data on asset management and tool location.

Specs

–
Batteries Included:

1

Product Type:

Cutter Set

Voltage:

20v

Power Source:

Battery

Material:

Cobalt

Application:

Cutting

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy