Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Copper Press Tool Kit (Jaws not included)
Magnifying glass
Hover image to zoom

20V MAX Cordless Copper Press Tool Kit (Jaws not included)

Brand:
Dewalt
SKU:
DCE200M2
Rating:
(0)
Q&A:
(0)
20V MAX Cordless Copper Press Tool Kit (Jaws not included)
Magnifying glass
Hover image to zoom
$3,299.00 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 2"
Product Highlight: Power Source
Battery
Product Highlight: Voltage
20v
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DEWALT Press Tool (DCE200) is capable of pressing pipe fittings from 1/2" to 4" in copper and stainless steel pipe. The DCE200 is capable of completing a full range of presses and is compatible with a wide range of crimping heads and attachments for different materials and applications (Please see compatibility chart for compatible attachments). The head of the tool pivots 360° to maneuver in tight spaces and the crimping jaws have a black galvanized coating to help protect from corrosion. The unit features Crimp Connect® software, an onboard intelligence system integrated into the tool that provides detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history. An integrated LED interface is used to communicate power on or power off, battery state of charge, cycle completion, and if recalibration or service is needed. A bright LED helps to illuminate the crimping area when working in dark spaces. The tool includes attachment points and a shoulder strap for convenience when transporting around the jobsite.

Features:
  • Press 1/2" - 4" Copper Pipe and stainless steel
  • Press 1/2" - 2" Black Carbon steel and PEX pipe
  • Crimp Connect software, an onboard intelligence system provides ability to print detailed reports of the date, time, force, and successfully completed cycles of the presses completed by the tool as well as the tools calibration and service history
  • Onboard diagnostics indicates battery life, success of crimp, service needed and operating temperature range
  • Easily accessible forward/reverse switch for ease of use
  • Bright LED light helps to illuminate work area
  • Shoulder strap and connection ring for portability
Includes:
  • (1) DCE200
  • (2) DCB204 4 Ah Li-Ion batteries
  • (1) DCE115 Charger
  • (1) Shoulder Strap
  • (1) Kitbox

Specs

–
Product Type:

Press Tool

Battery Type:

Lithium-Ion

Dewalt 20V MAX

Size:

1/2"

1"

2"

Power Source:

Battery

Voltage:

20v

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Batteries Included:

2

Includes:

Charger

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy