Apply to be a TradeMaster!
Main product image of 20V MAX Cordless Heat Gun (Tool Only)
Magnifying glass
Hover image to zoom

20V MAX Cordless Heat Gun (Tool Only)

Brand:
Dewalt
SKU:
DCE530B
Rating:
(2)
Q&A:
(0)
20V MAX Cordless Heat Gun (Tool Only)
Magnifying glass
Hover image to zoom
$179.00 each
In Stock
In Stock
Get 2 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
6.7 CFM
Product Highlight: Voltage
20v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
The 20V MAX* Cordless Heat Gun lets you go places your corded heat gun can't. Its compact design allows for use in tight spaces and diverse applications. From heat shrinking wire tubing to paint and decal removal, this cordless heat gun gets the job done. It features up to a 990° max output temperature** and comes with two temperature settings. The specialty lock-on and lock-off features allow for handsfree operation as needed. The nozzle is the standard size of traditional heat guns, allowing attachments from corded units and other brands to fit with ease. This cordless heat gun kit includes a flat nozzle and hook nozzle attachment. Battery and charger sold separately.

Features:
  • Up to 990 degrees F/532 degrees C max output temperature
  • Up to 42 minutes of runtime per charge
  • 6.7CFM
  • Lock-on button for ease of use
  • Lock-off trigger to engage manual operation
  • LED to brighten dark areas when tool is in use

Includes
  • DCS355 20V MAX Cordless Heat Gun
  • (1) Flat Nozzle Attachment
  • (1) Hook Nozzle Attachment


Note:Battery and Charger Not Included

Specs

–
Product Type:

Heat Gun

Air Flow Capacity (CFM):

6.7

Voltage:

20v

Temperature Setting:

990°F

Power Source:

Battery

Batteries Included:

0

Includes:

Flat Nozzle Attachment

Hook Nozzle Attachment

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I love DeWalt!

I love Dewalt products. I have batteries and this works great replacing PVC fittings.
Andy
Oceanside, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would by Again

Just as expected and no cord in the way!!!
Mike
Jonesboro, Arkansas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy