Overview:
The FLEXVOLT 60V MAX Pipe Threader can thread 1/2 in. - 2 in. black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool Connect Tag-Ready (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID 12R style die heads.
Includes:
Features:
| Product Type: | Pipe Threader |
|---|---|
| Voltage: | 60v |
| Batteries Included: | 2 |
| Includes: | Charger Carry Case |
| Power Source: | Battery |
| Capacity: | 1/2" to 2" Pipe |
| Warranty: | 3 Year Limited 1 Year Free Service 90 Day Money Back |