Apply to be a TradeMaster!
Main product image of FLEXVOLT 60V MAX Pipe Threader Kit w/ Die Heads
Magnifying glass
Hover image to zoom
FLEXVOLT 60V MAX Pipe Threader Kit w/ Die Heads
Magnifying glass
Hover image to zoom
$3,319.00 each
In Stock
In Stock
Get 2 Tue, Nov 24 - Fri, Nov 27

Lift Gate

–
This product weighs 90 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
60v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–

The FLEXVOLT 60V MAX Pipe Threader can thread 1/2 in. - 2 in. black iron pipe, rigid conduit, and more. It comes with an oil-resistant glass-filled nylon battery to protect it from cutting oils used to complete threads and is housed in a latched and sealed battery box. Equipped with the E-Clutch System, that senses the motion of the tool and shuts down if necessary in bind-up situations. This kit also includes a patent pending pipe clamp with a depth gauge, for quick set up, and a die arm that can be used to start the threads without direct contact to the spinning die head. This tool is Tool Connect Tag-Ready (Tool Connect Tag sold separately). The DCE700 Pipe Threader is also compatible with RIDGID 12R style die heads.


Product Features

  • High-performance brushless motor delivers FLEXVOLT cordless power for long runtime in demanding applications without the hassles of power cords.
  • 9.0AH oil-resistant glass-filled nylon battery housed in a latched and sealed battery box for added protection from cutting oils.
  • Use clamp with die arm for no direct contact with die head to start threads.
  • LED low battery indicator to alert user when battery level is low.
  • Anti-rotation E-Clutch system is a Perform & Protect feature increases user control.
  • Patent pending pipe clamp depth gauge for quick set up.
  • Tool Connect Tag-Ready for easy tool tracking (Tool Connect tag sold separately).
  • Compatible with RIDGID 12R style die heads.

Includes:

  • (1) DCE700 FLEXVOLT 60V MAX Pipe Threader
  • (6) Die Heads complete w/ High Speed Steel Dies: 1/2 in. (12.7 mm), 3/4 in. (19.1 mm) , 1 in. (25.4 mm), 1-1/4 in. (31.8 mm), 1-1/2 in. (38.1 mm), 2 in. (50.8 mm)
  • (1) Pipe Clamp
  • (2) FLEXVOLT 20V/60V MAX 9.0 Ah Glass-Filled Nylon Batteries
  • (1) DCB118 20V/60V MAX Fast Charger
  • (1) Hard Carry Case
  • (1) Soft Bag

Specs

–
Product Type:

Pipe Threader

Voltage:

60v

Batteries Included:

2

Includes:

Carry Case

Charger

Power Source:

Battery

Capacity:

1/2" to 2" Pipe

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Wish I would have bought it sokner

Threader works really well. Easy to use with the locking device. Basically have to just pull the trigger and make sure it has plenty of cutting oil. Been looking at this product for about a year and wish I had bought it back then.
Haib
Cincinnati Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy