Apply to be a TradeMaster!
Main product image of USB Rechargeable 2-Spot and Cross Line Laser Base Kit (Green), DCLE14221GB
Magnifying glass
Hover image to zoom

USB Rechargeable 2-Spot and Cross Line Laser Base Kit (Green), DCLE14221GB

Brand:
Dewalt
SKU:
DCLE14221GB
Rating:
(0)
Q&A:
(0)
USB Rechargeable 2-Spot and Cross Line Laser Base Kit (Green), DCLE14221GB
Magnifying glass
Hover image to zoom
$545.50 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Green

Description

–
Dominate challenging layout applications with the USB Rechargeable Green 2 Spot and Cross Line Laser Base Kit. Stay productive on long days with up to 16 hours of runtime per charge and a fast 30-minute charge time (power adapter sold separately). Tackle common leveling needs with an accuracy of ±1/8 in. at 30 ft. and a visible range of up to 150 ft. (45m), extendable up to 330 ft. (100m) maximum range using the DW0892G Detector (sold separately). Lock in on precise positioning with the fine adjustment knob and conveniently store or carry this compact tool. Stay productive at a distance with the DCLEAUSBRC2 Remote Control (sold separately).

  • Self-Leveling 2 Spot and Crossline Laser
  • Accurate Performance - Provides ±1/8 in. accuracy at 33 ft.
  • Long-Range Visibility - Take on large areas with up to 150 ft. (45m) visual range and up to 330 ft. (100m) maximum range using DW0892G Detector (sold separately).
  • Long Runtime - Work long days with up to 16 hours of runtime per charge (power adapter sold separately).
  • Optimize User Control - Help achieve precise positioning and make quick modifications using the fine adjustment knob.
  • Compact Design - Manage tough jobs in tight spaces with this laser that is 66% more compact and designed to fit in your backpack or tool pouch.
  • Remote-Control Functionality - Maintain productivity with remote control on/off functionality and beam brightness adjustments with up to 330 ft. remote control range (remote control device DCLEAUSBRC2 sold separately).
  • Versatile Mounting Options - Conveniently mount this device using integrated rare earth magnets or a tripod with 5/8 in. or 1/4 in. mounting threads (tripod sold separately).
  • IP54-Rated - Help resist damage from water and debris with an IP54-rated overmolded housing.
  • Help Minimize Downtime - Stay efficient on the jobsite with this device that has a 30-minute charge time  (power adapter sold separately) and can be used while plugged into the power adapter.

Specs

–
Color:

Green

Power Source:

Battery

Reach:

330 ft

Batteries Included:

1

Battery Type:

Rechargeable

Product Type:

Laser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy