Apply to be a TradeMaster!
Main product image of USB Rechargeable Line Laser Kit (Green), DCLE14301G
Magnifying glass
Hover image to zoom

USB Rechargeable Line Laser Kit (Green), DCLE14301G

Brand:
Dewalt
SKU:
DCLE14301G
Rating:
(0)
Q&A:
(0)
USB Rechargeable Line Laser Kit (Green), DCLE14301G
Magnifying glass
Hover image to zoom
$719.99 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Green

Description

–
Help maximize your productivity with the USB Rechargeable Green 3X180° Line Laser that provides 8 hours of runtime per charge. Help minimize downtime with a fast 30-minute charge time and utilize remote functionality with the included DCLEAUSBRC3 Remote Control. Get high visibility with an accuracy of ±1/8 in. at 30 ft. and up to 100 ft. visual range, extendable up to 260 ft. maximum range using DW0892G Detector (sold separately). With a compact design that is convenient to carry, this laser is ready to help you take on challenging layouts.

  • Self-Leveling 3 Plane Laser
  • Accurate Performance - Provides ±1/8 in. accuracy at 33 ft.
  • Long-Range Visibility - Take on large areas with up to 100 ft. visual range and up to 260 ft. maximum range using DW0892G Detector (sold separately).
  • Long Runtime - Work long days with 8 hours of runtime per charge.
  • Optimize User Control - Help achieve precise positioning and make quick modifications using the fine adjustment knob.
  • Compact Design - Manage tough jobs in tight spaces with this laser designed to fit between studs and inside common tool pouches.
  • Remote-Control Functionality - Make remote adjustments and set beam brightness levels with up to 330 ft. remote control range with included DCLEAUSBRC3 Remote Control.
  • Versatile Mounting Options - Conveniently mount this device using integrated rare earth magnets or a tripod with 5/8 in. or 1/4 in. mounting threads (tripod sold separately).
  • IP54-Rated - Help resist damage from water and debris with an IP54-rated overmolded housing.
  • Help Minimize Downtime - Maintain efficiency with this device that has a 30 minute charge time and can be used while plugged into the power adapter.

Specs

–
Battery Type:

AA

Product Type:

Laser

Reach:

260 ft

Color:

Green

Batteries Included:

2

Power Source:

Battery

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy