Apply to be a TradeMaster!
Main product image of USB Green 3-Spot Base Kit (Green), DCLE16031GB
Magnifying glass
Hover image to zoom

USB Green 3-Spot Base Kit (Green), DCLE16031GB

Brand:
Dewalt
SKU:
DCLE16031GB
Rating:
(0)
Q&A:
(0)
USB Green 3-Spot Base Kit (Green), DCLE16031GB
Magnifying glass
Hover image to zoom
$320.18 each
Backorder
Backorder
Get it Wed, Nov 4 - Thu, Dec 3
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Material
Cobalt
Product Highlight: Color
Green

Description

–
Tackle transfer lines and leveling with confidence using the USB Rechargeable Green 3 Spot Laser. Designed for precision and reliability, this laser delivers up and down plumb spots alongside a forward projecting leveling point with an accuracy of ±1/8 in. at 30 ft. and visibility up to 165 ft. (50m). Make quick alignments to your target without extra support using the fine adjustment knob. With a compact design and up to 11 hours of runtime on a single charge (power adapter sold separately), this Laser is an ideal choice for long days on challenging layouts.

  • Self-leveling 3-Spot Plumb and Level Projection - Confidently tackle point transfer and leveling applications with 3 plumb spots in addition to level projection.
  • Accurate Performance - Provides ±1/8 in. accuracy at 33 ft.
  • Long-Range Visibility - Take on large areas with up to 165ft. (50m) spot visibility.
  • Long Runtime - Work long days with up to 11 hours of runtime per charge (power adapter sold separately).
  • Optimize User Control - Help achieve precise positioning and make quick modifications using the fine adjustment knob.
  • Compact Design - Manage tough jobs in tight spaces with this laser designed to fit between studs and inside common tool pouches.
  • Versatile Mounting Options - Conveniently mount this device using integrated rare earth magnets or a tripod with 5/8 in. or 1/4 in. mounting threads (tripod sold separately).
  • IP54-Rated - Help resist damage from water and debris with an IP54-rated overmolded housing.
  • Help Minimize Downtime - Maintain productivity with this Laser that can be used while plugged into the power adapter (sold separately).

Specs

–
Material:

Cobalt

Battery Type:

Rechargeable

Power Source:

Battery

Product Type:

Laser

Reach:

165 ft

Batteries Included:

1

Color:

Green

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy