Apply to be a TradeMaster!
Main product image of Remote Control for USB DCLE14301G/GB Line Laser (Green), DCLEAUSBRC3
Magnifying glass
Hover image to zoom

Remote Control for USB DCLE14301G/GB Line Laser (Green), DCLEAUSBRC3

Brand:
Dewalt
SKU:
DCLEAUSBRC3
Rating:
(0)
Q&A:
(0)
Remote Control for USB DCLE14301G/GB Line Laser (Green), DCLEAUSBRC3
Magnifying glass
Hover image to zoom
$59.96 each
Backorder
Backorder
Get it Tue, Nov 10 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Color
Black, Green, Yellow

Description

–
Stay productive on the jobsite with this BLUETOOTH Remote Control for your DEWALT (DCLE14301G/GB) Green 3X180° Line Laser (sold separately) by making laser adjustments from a distance with the press of a button. Conveniently turn off or make adjustments with up to 330 ft. (100m) maximum remote control range, so you can finish the job while working solo. With (2) included AA batteries, this Remote Control is ready to help you maximize your efficiency on challenging layout applications.

  • Long-Range Functionality - Conveniently make adjustments from a distance with up to 330 ft. (100m) remote control range
  • Seamless Productivity - Help maximize productivity on the job by remotely adjusting your DEWALT (DCLE14301G/GB) Green 3X180° Line Laser (sold separately) using this Remote Control
  • Jobsite Ready - Power your remote with the (2) included AA batteries

Specs

–
Color:

Black

Green

Yellow

Power Source:

Battery

Product Type:

Accessory

Batteries Included:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy