Apply to be a TradeMaster!
Main product image of 1-3/4" Rubber Tip Vibrator Head w/ 16' Shaft, DCPS3455RT
Magnifying glass
Hover image to zoom

1-3/4" Rubber Tip Vibrator Head w/ 16' Shaft, DCPS3455RT

Brand:
Dewalt
SKU:
DCPS3455RT
Rating:
(0)
Q&A:
(0)
1-3/4" Rubber Tip Vibrator Head w/ 16' Shaft, DCPS3455RT
Magnifying glass
Hover image to zoom
$804.08 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length
Product Highlight: Material
Aluminum Oxide

Description

–
Large Range of Sizes - Complete a wide range of concrete placement applications with 5 different steel & rubber tipped head diameters with  6 different shaft lengths for a total of 50 different product combination offerings.

  • Rubber Tipped To Protect Reusable Forms and Slabs During Concrete Placement

Specs

–
Length (Feet):

16'

Product Type:

Concrete Vibrator

Material:

Aluminum Oxide

Blade Material:

Aluminum Oxide

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy