Apply to be a TradeMaster!
Main product image of Cross Line and Plumb Spot Laser
Magnifying glass
Hover image to zoom
Cross Line and Plumb Spot Laser
Magnifying glass
Hover image to zoom
$391.48 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The Cross Line and Plumb Spot Laser features an integrated magnetic pivoting base with quarter-inch thread front and rear mounted magnets allowing flush attachment to metal track and steel.

Features:
  • Projects bright crossing horizontal and vertical lines; 2 bright, self leveling beams provide accurate plumb point transfer
  • Integrated magnetic pivoting base with 1/4" thread front and rear mounted magnets allow flush attachment to metal track and steel
  • Locking pendulum to help prevent damage to internal components
  • Projects down beam with raised clearance; provides dot visibility and alignment for wall track layout
  • Full-time pulse mode allows use with detector; maintains full brightness for visibility
  • Durable design over-molded housing and IP54 debris/water resistance


Specs:
  • Battery Type: Alkaline
  • Laser Beam Color: Red


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Type:

Red-Line

Spot

Reach:

165 ft.

Power Source:

Battery

Batteries Included:

3

Battery Type:

AA

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy