Apply to be a TradeMaster!
Main product image of 12V Max 2 Spot Cross Line Green Laser Level w/ Battery
Magnifying glass
Hover image to zoom

12V Max 2 Spot Cross Line Green Laser Level w/ Battery

Brand:
Dewalt
SKU:
DW0822LG
Rating:
(0)
Q&A:
(0)
12V Max 2 Spot Cross Line Green Laser Level w/ Battery
Magnifying glass
Hover image to zoom
$629.00 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Voltage
12v

Description

–
The Dewalt 2 Spot + Cross Line Green Laser offers many different uses on the job site. With spot and cross line capability, use this laser for multiple applications. With an IP65 debris/water resistance rating, 2-meter drop protection and a highly-visible green beam, this laser equips users to work in the toughest conditions.

Features:
  • Integrated Magnetic Bracket
  • Locking Pendulum
  • Cross Line (Vertical + Horizontal)
  • Up/Down Spots
  • Overmolded Housing
  • 2M Drop Rating
  • IP65 Rated
  • 1/4 20 in. + 5/8 11 in. thread mount
  • Full-time Pulse Mode
  • 165 ft Range with Detector - Line
  • 150 ft Spot Range
  • +/- 1/8' Accuracy

Includes:
  • Ceiling Bracket
  • 12V Max Battery
  • 12V/20V Max Charger
  • Magnetic Enhancement Plate
  • Enhancement Glasses
  • Target Card
  • TSTAK® Case

Specs

–
Accuracy:

±1/8'

Product Type:

Laser

Type:

Spot

Green-Line

Battery Type:

Lithium-Ion

Reach:

165 ft.

Voltage:

12v

Batteries Included:

1

Power Source:

Battery

Features:

Cordless

Includes:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy