Apply to be a TradeMaster!
Main product image of 100 ft. Red Self-Leveling 3-Spot Laser Level w/ Batteries, and Case
Magnifying glass
Hover image to zoom

100 ft. Red Self-Leveling 3-Spot Laser Level w/ Batteries, and Case

Brand:
Dewalt
SKU:
DW083K
Rating:
(0)
Q&A:
(0)
100 ft. Red Self-Leveling 3-Spot Laser Level w/ Batteries, and Case
Magnifying glass
Hover image to zoom
$302.32 each
In Stock
In Stock
Get 12 Fri, Nov 27 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 3 Year Limited, 1 Year Free Service Warranty

Description

–
Overview:
The DW083K 3 Beam Laser Pointer includes a single lever power switch that locks the pendulum in the off position for added durability and the built-in magnetic pivoting bracket mounts easily on metal surfaces.

Features
  • Self-leveling point laser is accurate to ±1/4" @ 100'
  • Built-in magnetic pivoting bracket mounts easily on metal surfaces
  • Overmolded housing helps maintain calibration under job-site conditions
  • IP54 Debris/Water Resistance rating
  • Single lever power switch locks pendulum in the off position for added durability
  • Integrated track clearance enables users for fast and accurate bottom and top track installation
  • Focused laser beam keeps dot size small over longer distances for improved accuracy and visibility


Included
  • Kit Box
  • 4 AA Batteries


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Type:

Spot

Features:

Kit Box

Reach:

100 ft.

Batteries Included:

4

Battery Type:

AA

Power Source:

Battery

Warranty:

90 Day Money Back

3 Year Limited

1 Year Free Service

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy