Apply to be a TradeMaster!
Main product image of Green Line & Spot Laser Combo Kit
Magnifying glass
Hover image to zoom

Green Line & Spot Laser Combo Kit

Brand:
Dewalt
SKU:
DW0883CG
Rating:
(0)
Q&A:
(0)
Green Line & Spot Laser Combo Kit
Magnifying glass
Hover image to zoom
$570.00 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery

Description

–
The DEWALT® Green Line and Spot Laser Combo Kit helps ensure that you have the right tool for a wide variety of jobs, from electrical and plumbing to framing and roofing. These lasers come in a rugged TSTAK® case that will keep them secure while storing or transporting. The Spot Laser is great for lighting, running pipe, or steel track, while the Green Line laser is ideal for laying tile, framing, or cabinet installation.

Features:
  • Green beam for enhanced visibility & range
  • Cross Line and 3 Spot Included
  • Full Time pulse mode for use with a detector (DW088CG)
  • Locking Pendulum (DW083CG)
  • Integrated magnetic bracket
  • 1/4" 20 thread mount (for Tri-pod use)
  • Touch pad control panel
  • Over molded housing
  • TSTAK® Compatible Case

Includes:
  • AA Batteries
  • Drop Ceiling Bracket
  • Enhancement Glasses
  • Target Card
  • TSTAK® Case

Specs

–
Accuracy:

±1/8'

Product Type:

Laser

Type:

Green-Line

Spot

Reach:

165 ft.

100 ft.

Battery Type:

AA

Lithium-Ion

Batteries Included:

1

Power Source:

Battery

Features:

Cordless

Includes:

Bracket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy