Apply to be a TradeMaster!
Main product image of 165 ft. Green Self-Leveling Cross Line Laser Level w/ Batteries and Case
Magnifying glass
Hover image to zoom

165 ft. Green Self-Leveling Cross Line Laser Level w/ Batteries and Case

Brand:
Dewalt
SKU:
DW088CG
Rating:
(0)
Q&A:
(0)
165 ft. Green Self-Leveling Cross Line Laser Level w/ Batteries and Case
Magnifying glass
Hover image to zoom
$249.00 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 90 Day Money Back, 1 Year Free Service Warranty

Description

–
This green cross line laser projects bright crossing horizontal and vertical lines for various leveling and layout applications. It is built tough with an over molded housing and can withstand up to a 1 meter drop. When used with a detector, this laser can achieve up to a 165 ft. range. Detector sold separately.

Product Features
  • Green beam laser for enhanced visibility and range
  • Durable, over molded housing with a 1 meter drop rating
  • Patented integrated magnetic bracket
  • Full time pulse mode
  • Water and debris resistant with an IP54 rating
  • Can achieve up to a 165 ft. range when used with detector (DW0892CG), sold separately.
  • +/- 1/8 in. Accuracy at 30 ft.
  • 100 ft. Visible Range
  • 1/4 in. - 20 thread mount for use with a tripod (sold separately)
Includes
  • Ceiling Bracket
  • (3) AA Batteries
Warranty
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Type:

Green-Line

Reach:

165 ft.

Battery Type:

AA

Includes:

Drop Ceiling Bracket

Power Source:

Battery

Batteries Included:

3

Warranty:

3 Year Limited

90 Day Money Back

1 Year Free Service

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy