Apply to be a TradeMaster!
Main product image of 12V MAX Lithium-Ion 165 ft. Green Self-Leveling Cross-Line Laser Level with Battery, Charger, and Case
Magnifying glass
Hover image to zoom

12V MAX Lithium-Ion 165 ft. Green Self-Leveling Cross-Line Laser Level with Battery, Charger, and Case

Brand:
Dewalt
SKU:
DW088LG
Rating:
(0)
Q&A:
(0)
12V MAX Lithium-Ion 165 ft. Green Self-Leveling Cross-Line Laser Level with Battery, Charger, and Case
Magnifying glass
Hover image to zoom
$569.00 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Battery
Product Highlight: Warranty
1 Year Free Service, 90 Day Money Back, 3 Year Limited Warranty

Description

–
Overview:
The DW088LG 12V MAX* Green Cross Line Laser features 12V MAX* Lithium-ion rechargeable power tool battery platform, self leveling cross lines, and green beam laser technology. Over-molded housing and IP65 are debris and water resistant.

Features
  • 12V lithium-ion rechargeable power tool battery platform for extra long run time and the convenience of rechargeable power tool batteries
  • Four times brighter green laser technology for visibility in long range interior applications and exterior visibility
  • Full-time pulse mode allows use with detector and maintains full brightness for visibility and extends range
  • Locking pendulum helps prevent damage to internal components
  • Self-leveling cross lines project bright crossing horizontal and vertical lines for various leveling and layout applications
  • Integrated magnetic bracket with 1/4” and 5/8” thread rear mounted magnets allow flush attachment to metal and steel track
  • Overmolded housing and IP65 water/debris resistance


Included
  • Blow Mold Case
  • 12V Battery
  • Extended Ceiling Bracket
  • Green Cross Line Laser
  • Charger
  • Target Card


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Type:

Green-Line

Reach:

165 ft.

Features:

Charger

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

1 Year Free Service

90 Day Money Back

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy