Apply to be a TradeMaster!
Main product image of 50 ft. and 165 ft. Red Self-Leveling 3-Beam Cross Line Laser Level w/ Batteries, and Case
Magnifying glass
Hover image to zoom

50 ft. and 165 ft. Red Self-Leveling 3-Beam Cross Line Laser Level w/ Batteries, and Case

Brand:
Dewalt
SKU:
DW089K
Rating:
(0)
Q&A:
(0)
50 ft. and 165 ft. Red Self-Leveling 3-Beam Cross Line Laser Level w/ Batteries, and Case
Magnifying glass
Hover image to zoom
$500.77 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Mount
Ceiling
Product Highlight: Power Source
Battery
Product Highlight: Warranty
90 Day Money Back, 1 Year Free Service, 3 Year Limited Warranty

Description

–
Overview:
The 3 Beam Line Laser aids in 90-degree layout. Features 2 times brighter diode to increase visibility in bright job site conditions. Built-in magnetic pivot bracket mounts easily on metal surfaces.

Features
  • 3-beam line laser to aid in 90-degree layout
  • Built-in magnetic pivot bracket mounts easily on metal surfaces
  • 1-button operation and control panel for ease of use
  • 2 times brighter diode to increase visibility in bright job-site conditions
  • Accurate to +/- 1/8" @ 30' for level applications
  • Micro adjust knob for precise alignment of 90-degree intersecting lines over greater distances


Included
  • 4 AA batteries for 30 hours of run-time
  • Ceiling Mount
  • Kit Box


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Features:

Kit Box

Type:

Red-Line

Reach:

165 ft.

50 ft.

Battery Type:

AA

Batteries Included:

4

Mount:

Ceiling

Power Source:

Battery

Warranty:

90 Day Money Back

1 Year Free Service

3 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy