Apply to be a TradeMaster!
Main product image of 12V MAX 3 x 360 Green Line Laser
Magnifying glass
Hover image to zoom

12V MAX 3 x 360 Green Line Laser

Brand:
Dewalt
SKU:
DW089LG
Rating:
(0)
Q&A:
(0)
12V MAX 3 x 360 Green Line Laser
Magnifying glass
Hover image to zoom
$639.00 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Height (Inches)
12.5" Height
Product Highlight: Width (Inches)
17-3/4" Width
Product Highlight: Voltage
12v
Product Highlight: Power Source
Battery
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
Overview:
The DW089LG 12V MAX* Green 3x360 Laser features a 12V MAX* Lithium-ion rechargeable power tool battery platform and green beam laser technology. Over-molded housing and IP65 are debris and water resistant.

Includes:
  • Blow Mold Case
  • Extended Ceiling Bracket
  • 12v Battery
  • Charger
  • 12v MAX Green 3 x 360 Line Laser
  • Target Card
  • Laser Enhancement Glasses


Features:
  • 12V MAX lithium-ion rechargeable power tool battery platform
  • Integrated magnetic bracket with 1/4" and 5/8" thread
  • Overmolded housing and IP65 debris/water resistance
  • Green beam laser technology
  • Full-time pulse mode allows use with detector, maintains full brightness for visibility, and extends range
  • Locking pendulum helps prevent damage to internal components


Specs:
  • Accuracy: +/-0.125"
  • Battery Needs: 12V
  • Height (IN): 12.5"
  • Indoor Visibility Range: 100Ft
  • Overall Length (IN): 6.125"
  • Width (IN): 17.5"
  • Battery Type: Lithium Ion
  • Laser Beam Color: Green
  • Power Tool Type: Cordless
  • Working Range: 165Ft
  • Visible Range: 100Ft


Warranty:
  • 90 Day Money Back Guarantee
  • 3 Year Limited Warranty
  • 1 Year Free Service Contract

Specs

–
Product Type:

Laser

Type:

Green-Line

Reach:

100 ft.

Height (Inches):

12.5"

Width (Inches):

17-3/4"

Voltage:

12v

Power Source:

Battery

Battery Type:

Lithium-Ion

Batteries Included:

1

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy