Apply to be a TradeMaster!
Main product image of Impact Connect Copper Pipe Cutter Attachment
Magnifying glass
Hover image to zoom

Impact Connect Copper Pipe Cutter Attachment

Brand:
Dewalt
SKU:
DWACPRIR
Rating:
(0)
Q&A:
(0)
Impact Connect Copper Pipe Cutter Attachment
Magnifying glass
Hover image to zoom
$106.25 each
In Stock
In Stock
Get 1 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Transform your impact driver into a fast and powerful copper pipe cutter with the innovative DEWALT® IMPACT CONNECT™ Copper Pipe Cutter Attachment. Cut 4X faster and avoid the hassle of hand tools with an attachment that leverages the power of your existing impact driver. The revolutionary quick-change brace system attaches in seconds and allows you to seamlessly switch between cutting pipe and driving screws without additional interruptions. Send your productivity into overdrive with IMPACT CONNECT™ products that are designed to work with select DEWALT® 20V MAX* and other pro-grade 18V Impact Drivers.

Features:
  • 4X FASTER CUTS - Maximize your cutting speed potential and avoid the hassle of hand tools.
  • MINIMIZE CUTTING EFFORT– Requires 100X less cutting effort** than a manual cutter to limit fatigue on long days.
  • QUICK-CHANGE BRACE – Seamlessly switch between cutting pipe and driving screws in seconds.
  • MULTI-BRAND COMPATIBILITY– Works with select DEWALT® 20V MAX* and other pro-grade 18V Impact Drivers.
  • FULL-RANGE CUT CAPACITY – Cut key sizes on residential and commercial jobsites with up to 1 in. maximum cut capacity. (1/2 in. and 3/4 in. Cutting Wheels included, 1 in. Cutting Wheel sold separately)
  • ULTRA-SHARP BLADE – Make clean, efficient cuts in copper.
  • EXCEPTIONAL MANEUVERABILITY - Cut at awkward angles by utilizing the tool’s 360° rotation.

Specs

–
Product Type:

Accessory

Tubing Cutter

Application:

Pipe

Cutting Capacity:

1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy