Apply to be a TradeMaster!
Main product image of Elite Series 5/64" Cobalt Split Point Drill Bit, DWAMDCE05
Magnifying glass
Hover image to zoom

Elite Series 5/64" Cobalt Split Point Drill Bit, DWAMDCE05

Brand:
Dewalt
SKU:
DWAMDCE05
Rating:
(0)
Q&A:
(0)
Elite Series 5/64" Cobalt Split Point Drill Bit, DWAMDCE05
Magnifying glass
Hover image to zoom
$3.03 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Power through stainless steel and other hard metals with ease using DEWALT ELITE SERIES Cobalt Alloy Steel drill bits. The high-quality jobber length bits in this line-up feature tips designed to start on contact and minimize walking. WIth up to 2X longer life vs. Milwaukee (select sizes, see chart below), these bits have been engineered for durability in hard metals and stainless steel.

  • Cobalt Alloy Steel - Jobber length bits that power through stainless steel and hard metal with ease.
  • Starts On Contact - The 135° Split Point tip allows easy and accurate starts.
  • Accurate Starts - Stay in control with these bits designed to reduce walking even on curved surfaces.
  • Built To Last - Part of the DEWALT ELITE SERIES lineup of accessories designed to maximize performance in demanding applications.

Specs

–
Application:

Soft Metals

Wood

Plastic

Product Type:

Drill Bit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy