Apply to be a TradeMaster!
Main product image of Impact Connect PVC/PEX Pipe Cutter Attachment
Magnifying glass
Hover image to zoom

Impact Connect PVC/PEX Pipe Cutter Attachment

Brand:
Dewalt
SKU:
DWAPVCIR
Rating:
(0)
Q&A:
(0)
Impact Connect PVC/PEX Pipe Cutter Attachment
Magnifying glass
Hover image to zoom
$105.00 each
In Stock
In Stock
Get 4 Tomorrow, Oct 27
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Transform your impact driver into a fast and powerful PVC/PEX Pipe Cutter with the innovative DEWALT® IMPACT CONNECT™ PVC/PEX Pipe Cutter Attachment. Cut 6X faster and avoid the hassle of hand tools with an attachment that leverage the power of your existing impact driver. The revolutionary Quick-Change brace system attaches in seconds and allows you to seamlessly switch between cutting pipe and driving screws without additional interruptions. Send your productivity into overdrive with IMPACT CONNECT™ products that are designed to work with select DEWALT® 20V MAX* or other pro-grade 18V Impact Drivers.

Features:
  • 6X FASTER CUTS - Maximize your cutting speed potential and avoid the hassle of hand tools.
  • MINIMIZE CUTTING EFFORT– Requires 100X less cutting effort** than a manual cutter to limit fatigue on long days.
  • QUICK-CHANGE BRACE – Seamlessly switch between cutting pipe and driving screws in seconds.
  • MULTI-BRAND COMPATIBILITY– Works with select DEWALT® 20V MAX* and other pro-grade 18V Impact Drivers.
  • FULL-RANGE CUT CAPACITY – Cut up to 2 in. schedule 40 and 80 PVC.
  • ULTRA-SHARP BLADE – Make clean, efficient cuts in PEX, PVC, ABS, plastic conduit, and other plastic pipe.
  • EXCEPTIONAL MANEUVERABILITY - Cut at awkward angles by utilizing the tool’s 360° rotation and large hook window.

Specs

–
Product Type:

Accessory

Tubing Cutter

Application:

Pipe

Cutting Capacity:

2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy