Apply to be a TradeMaster!
Main product image of 3/8" VSR Mid-Handle Drill Kit w/ Keyless Chuck
Magnifying glass
Hover image to zoom

3/8" VSR Mid-Handle Drill Kit w/ Keyless Chuck

Brand:
Dewalt
SKU:
DWD115K
Rating:
(0)
Q&A:
(0)
3/8" VSR Mid-Handle Drill Kit w/ Keyless Chuck
Magnifying glass
Hover image to zoom
$113.82 each
Backorder
Backorder
Get it Thu, Nov 19 - Fri, Dec 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: RPM
2500 RPM
Product Highlight: Power Source
Corded
Product Highlight: Warranty
3 Year Limited, 1 Year Free Service, 90 Day Money Back Warranty

Description

–
3/8" VSR Mid-Handle Drill Kit w/ Keyless Chuck

The DWD115K 3/8" (10mm) VSR Mid-handle Drill Kit with Keyless Chuck has a powerful 8 Amp motor to deliver 0-2,500 rpm speed for heavy-duty applications. Features solid bit retention and a soft grip handle design for comfort.

Product Features
  • 8 amp motor delivers high performance in heavy-duty applications
  • 3/8" all-metal, ratcheting, keyless chuck for greater bit retention
  • 0-2,500 rpm with VSR trigger for versatility in drilling and fastening applications
  • Mid-handle grip design with soft grip provides increased balance and comfort
  • All ball bearing construction provides greater durability and longer tool life
  • Twist bit drilling applications in steel up to 3/8"
  • Spade bit drilling applications in wood up to 1"
  • Hole saw drilling applications in wood up to 1-1/8"
  • Includes: (1) Kit Box
Specs:
  • Battery Type: Lithium Ion
  • Chuck Type: Metal Ratcheting
  • Power Tool Type: Cordless
  • Units Watts Out: 820 UWO
  • Chuck Size: 1/2"
  • Clutch Settings: 11
  • Max Power: 820 UWO
  • Speed Settings: 3
  • System: 20V MAX
Warranty:
  • 3 Year Limited Warrant
  • 1 Year Free Service Contract
  • 90 Days Satisfaction Guaranteed

Specs

–
Product Type:

Drill/Driver

RPM:

2500

Chuck Size:

3/8"

Chuck Type:

Keyless

Power Source:

Corded

Includes:

Carry Case

Warranty:

3 Year Limited

1 Year Free Service

90 Day Money Back

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy