Apply to be a TradeMaster!
Main product image of 25 ft. x 1-1/8" Tape Measure
Magnifying glass
Hover image to zoom

25 ft. x 1-1/8" Tape Measure

Brand:
Dewalt
SKU:
DWHT36107
Rating:
(0)
Q&A:
(0)
25 ft. x 1-1/8" Tape Measure
Magnifying glass
Hover image to zoom
DWHT36107 has been discontinued
Discontinued June 3, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1-1/8" Width

Description

Durable and Efficient - the DEWALT 25' tape has 10' of standout and a fractional read blade for quick and easy measurements, the rubber slide lock and 5 case screws help this tape remain durable on the job site.

Features:
  • Fractional blade for quick and easy measurements
  • 10' standout for improved end user efficiency
  • Wide base for improved stability
  • New integrated lanyard slot
  • Rubber slide lock for added comfort and durability
  • 5 screws for increased durability
  • Compact size is easy to carry

Specs

Product Type:

Tape Measure

Length (Feet):

25'

Width (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm