Apply to be a TradeMaster!
Main product image of 30 ft. x 1-1/8" Tape Measure
Magnifying glass
Hover image to zoom

30 ft. x 1-1/8" Tape Measure

Brand:
Dewalt
SKU:
DWHT36109
Rating:
(0)
Q&A:
(0)
30 ft. x 1-1/8" Tape Measure
Magnifying glass
Hover image to zoom
DWHT36109 has been discontinued
Discontinued December 11, 2023
This product was discontinued by the manufacturer.
Direct Replacement:
30 ft. x 1-1/8" Tape Measure
Brand:
Dewalt
SKU:DWHT38130S
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Length (Feet)
30' Length
Product Highlight: Width (Inches)
1-1/8" Width

Description

–
Durable and efficient this 30 ft. tape does not disappoint. Great for residential and commercial construction, this tape offers a tough blade coating and 13 ft. of blade reach* for increased versatility.

Features:
  • 13 ft. of reach* for increased versatility.
  • Wide base for improved stability during layout.
  • Large, easy to read font.
  • Durable blade coating withstands residential jobsite conditions.
  • Patented plastic and rubber slide lock provides added protection from jobsite abuse.

Specs

–
Product Type:

Tape Measure

Length (Feet):

30'

Width (Inches):

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm