Apply to be a TradeMaster!
Main product image of 16 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom

16 ft. x 1-1/4" Tape Measure

Brand:
Dewalt
SKU:
DWHT36916S
Rating:
(0)
Q&A:
(0)
16 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom
$23.89 each
Backorder
Backorder
Get it Thu, Oct 29 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
16' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Able to survive drops up to 100 ft.**, this ToughSeries™ 16 ft. Tape Measure is the model choice for toughness. Easily execute long measurements without assistance with 16 ft. of max reach*. Versatile ToughSeries™ tape measures allow you to conveniently measure from any angle and are the first in the DEWALT® family to have double-sided print. Efficiently measure metal objects with a removable hook magnet while patented hook connection technology offers full control as you work. Defend against product wear-and-tear with the 16 ft. Tape Measure hook's 6 in. Rip-Shield™ blade coating while the protective covering delivers optimized durability.

Features:
  • EXTENDED REACH: Measure up to 16 ft.* without assistance
  • ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
  • EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
  • MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
  • ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
  • LONG-TERM USE: Durable blade coating ensures tool longevity
  • SECURE GRIP AND OPTIMIZED CONTROL with contoured case design


Specs

–
Product Type:

Tape Measure

Length (Feet):

16'

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy