Apply to be a TradeMaster!
Main product image of 25 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom

25 ft. x 1-1/4" Tape Measure

Brand:
Dewalt
SKU:
DWHT36925S
Rating:
(0)
Q&A:
(0)
25 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom
$28.43 each
In Stock
In Stock
Get 16 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
25' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Overview
Built to survive anything you throw its way, this ToughSeries 25 ft. Tape Measure is strong enough to endure a drop from up to 100 ft.** Easily measure large spans without help with 17 ft. of max reach*. Measure from any angle with ToughSeries, the first DEWALT tape measure to have double-sided print. For added convenience, the 25 ft. Tape Measure includes a removable magnet for the hook and patented hook connection technology that allows you to choose when to deploy it on the jobsite. A wear-resistant blade coating maintains long-term utility and 6 in. of Rip-Shield protective layering safeguards the hook for long life.

Includes
  • (1) Tape measure
  • (1) Removable magnet
Product Features
  • EXTENDED REACH: Measure up to 17 ft.* without assistance
  • ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
  • EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
  • MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
  • ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield™ blade coating increases product life
  • LONG-TERM USE: Durable blade coating ensures tool longevity
  • SECURE GRIP AND OPTIMIZED CONTROL with contoured case design

Specs

–
Product Type:

Tape Measure

Length (Feet):

25'

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy