Apply to be a TradeMaster!
Main product image of 35 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom

35 ft. x 1-1/4" Tape Measure

Brand:
Dewalt
SKU:
DWHT36935S
Rating:
(0)
Q&A:
(0)
35 ft. x 1-1/4" Tape Measure
Magnifying glass
Hover image to zoom
$35.52 each
In Stock
In Stock
Get 3 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
35' Length
Product Highlight: Width (Inches)
1-1/4" Width

Description

–
Overview
With the ability to survive drops up to 100 ft.**, this ToughSeries 35 ft. Tape Measure redefines the standard of tough. Tackle lengthy measurements without help with 17 ft. of max reach*. Versatile ToughSeries tape measures allow you to conveniently measure from any angle and are the first in the DEWALT family to have double-sided print. Quickly measure metal materials with the removable hook magnet while patented hook connection technology gives you full control on the jobsite. The hook is equipped with 6 in. of Rip-Shield™ blade coating for defense against wear-and-tear and the durable tapeline finish protects the entire length of the blade for enhanced endurance.

Includes
  • (1) Tape measure
  • (1) Removable magnet
Product Features
  • EXTENDED REACH: Measure up to 17 ft.* without assistance
  • ULTRA-TOUGH HOUSING keeps the tape secure and able to survive drops up 100 ft.**
  • EASILY CLINGS TO METAL: Removable magnet simplifies the measurement process
  • MEASURE FROM ANY ANGLE with versatile, double-sided blade printing
  • ADDED PROTECTION NEAR HOOK: 6 in. of Rip-Shield blade coating increases product life
  • LONG-TERM USE: Durable blade coating ensures tool longevity
  • SECURE GRIP AND OPTIMIZED CONTROL with contoured case design

Specs

–
Length (Feet):

35'

Product Type:

Tape Measure

Width (Inches):

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy