Apply to be a TradeMaster!
Main product image of 16 ft. Pocket Tape Measure, DWHT38116S
Magnifying glass
Hover image to zoom

16 ft. Pocket Tape Measure, DWHT38116S

Brand:
Dewalt
SKU:
DWHT38116S
Rating:
(0)
Q&A:
(0)
16 ft. Pocket Tape Measure, DWHT38116S
Magnifying glass
Hover image to zoom
$14.60 each
In Stock
In Stock
Get 1 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Bi-Metal
Product Highlight: Color
Black, Yellow

Description

–
Get durability and performance for tough jobs with the DEWALT 16 ft. Compact Tape Measure. Work in demanding environments with a design that is 20% more compact for imporoved grip and a blade coating that helps resist wear-and-tear. Tackle measurements unassisted with a 13 ft. max reach and maintain control with an integrated finger brake. Make quick readings with fractional graphics and 2-sided blade print for vertical and overhead measurements.

  • 13 Ft. Max Reach - Get long reach for easy measurements when working alone.
  • Convenient Blade Length - Complete common construction projects with 16 ft. of total blade length.
  • Compact Design - Work in tight spaces with a design that is 20% more compact for improved grip.
  • Easy to Read Markings - View measurements vertically and overhead with double-sided print.
  • Blade Control - Utilize the integrated finger brake for precision blade control.
  • Quick Measuring - Get quick visibility to measurements with fractional blade graphics.
  • Durable Blade - Help keep markings fresh with a wear-resistant blade coating.

Specs

–
Material:

Bi-Metal

Blade Material:

Bi-Metal

Color:

Black

Yellow

Product Type:

Tape Measure

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy