Apply to be a TradeMaster!
Main product image of 25 ft. Pocket Tape Measure, DWHT38125S
Magnifying glass
Hover image to zoom

25 ft. Pocket Tape Measure, DWHT38125S

Brand:
Dewalt
SKU:
DWHT38125S
Rating:
(0)
Q&A:
(0)
25 ft. Pocket Tape Measure, DWHT38125S
Magnifying glass
Hover image to zoom
$16.95 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Yellow

Description

–
Get durability and performance for tough jobs with the DEWALT 25 ft. Compact Tape Measure. Work in demanding environments with a tape measure that is 20% more compact for improved grip and has a blade coating that helps resist wear-and-tear. Tackle measurements unassisted with a 13 ft. max reach and maintain control with an integrated finger brake. Make quick readings with fractional graphics and 2-sided blade print for vertical and overhead measurements.

  • 13 Ft. Max Reach - Get long reach for easy measurements when working alone.
  • Long Blade Length - Complete large-scale projects with 25 ft. of total blade length.
  • Compact Design - Work in tight spaces with a design that is 20% more compact for improved grip.
  • Convenient Readings - View measurements vertically and overhead with double-sided print.
  • Blade Control - Utilize the integrated finger brake for precision blade control.
  • Quick Measuring - Get quick visibility to measurements with fractional blade graphics.
  • Durable Blade - Help keep markings fresh with a wear-resistant blade coating.

Specs

–
Color:

Black

Yellow

Product Type:

Tape Measure